Motion
4L680K
Powerated® Industrial V-Belts - 4L Section, 1/2 in Top Width, 1 Strand, 68 in Nominal Outside Length, Smooth
Mi Item #00729612
MFR #4L680K
Price$31.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerated® Industrial V-Belts - 4L Section, 1/2 in Top Width, 1 Strand, 68 in Nominal Outside Length, Smooth
Mi Item #00729612
MFR #4L680K

Mfr description
6868 POWERATED BELT
  • Bareback construction for smooth clutching on shock loaded,backside-idler driven equipment
  • Aramid tensile cords combine limited stretch withextraordinary strength and durability
  • Suitable for outdoor power equipment, appliances, andindustrial applications where Fractional Horsepower (FHP)belts are typically used
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.74/each

Specifications

Dimensions

  • Angle
    38
  • Belt Height
    5/16 in
  • Effective Length
    68.18 in / 1732 mm
  • Nominal Outside Length
    68 in
  • Overall Height
    0.3125 in
  • Thickness
    7 mm
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.41 lbs

Details

  • Additional Details
    PoweRated® V-Belts are designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch, and provide longer service life.
  • Band Type
    Belt with Ends Joined
  • Belt Back Side
    Smooth
  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Belt Inside
    Smooth
  • Belt Section
    4L
  • Belt Style
    PoweRated™
  • Belt Type
    V-Belt
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Green
  • Construction
    Banded
  • Cord Material
    Aramid
  • Country of Origin
    MX
  • Cross Section
    4L
  • Description
    Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.
  • Manufacturer Catalog Number
    4L680K
  • Manufacturer Upc Number
    072053004731
  • Material
    Polychloroprene (Neoprene)
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Outside Circumference
    68.05 in / 1728 mm
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Aramid
  • Resistance Features
    Heat Resistant, Oil Resistant
  • Section
    4L
  • Standards Met
    Meets ARPM/RMA IP-3-2 oil and heat resistance standards
  • Static Conductive
    No
  • Trade Number
    4L680K
  • Trademark
    Powerated
  • Unitset
    No
  • UPC_NO
    072053004731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)