1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2926V1106
Variable Speed Belt - 1.8125 in Top Width, 110.6 in Pitch Length, 0.5000 in Overall Height, Rubber
Mi Item #
00729709
MFR #
2926V1106
Price
$461.38
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
MEGADYNE 2926V1106
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2926V1106
Variable Speed Belt - 1.8125 in Top Width, 110.6 in Pitch Length, 0.5000 in Overall Height, Rubber
Mi Item #
00729709
MFR #
2926V1106
Mfr description
2926V1106 VARIABLE SPEED
Megadyne V-belts have been used for decades in the most different industries and applications, offering drive solutions to customers all over the world.
Applied technology guarantees dimensional precision in V-belts allowing them to be suitable for multiple transmissions.
This dimensional stability continues also during belt use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$461
.38
/each
Add to Cart
Specifications
Dimensions
Groove Angle
26 °
Overall
Height
0.5000 in
Pitch Length
110.6 in
Top
Width
1.8125 in
Details
Material
Rubber
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items