1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
4430V1000
Variable Speed Belt - 2.7500 in Top Width, 100.0 in Pitch Length, 0.6900 in Overall Height, Rubber
Mi Item #
00729735
MFR #
4430V1000
Price
$1,353.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
TB WOODS 4430V1000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
4430V1000
Variable Speed Belt - 2.7500 in Top Width, 100.0 in Pitch Length, 0.6900 in Overall Height, Rubber
Mi Item #
00729735
MFR #
4430V1000
Mfr description
4430V1000 VAR SPEED BELT
All Wood’s Variable Speed Belts are precision molded to assure a completely uniform cross section
These belts are built thin with precision, uniform notches on the underside for maximum lengthwise flexibility.
Variable Speed Belts have amazing crosswise rigidity that resists distortion under speed change tensions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,353
.70
/each
Add to Cart
Specifications
Dimensions
Groove Angle
30 °
Overall
Height
0.6900 in
Pitch Length
100.0 in
Top
Width
2.7500 in
Details
Material
Rubber
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items