Motion
5V3157

TB WOODS
5V3157

Narrow Sheave, 5V Belt Section, 31.5 O.D. in., 7 Grooves, Cast Iron Material
MI ITEM #00730121
MFR #5V3157
Your Price$4,438.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V3157

Narrow Sheave, 5V Belt Section, 31.5 O.D. in., 7 Grooves, Cast Iron Material
MI ITEM #00730121
MFR #5V3157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,438.91/each(List $5,326.69)

Overview

Mfr description
5V31.5X7-J ULTRA-V SHV

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1 x 1/2 (3-13/16 Bore) in, 1 x 3/8 (3-7/8 to 4-1/2 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-5/16 to 3-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Pitch Diameter
    31.4 in
  • Overall Width
    5-1/8 in
  • Pulley Construction
    Spoked
  • UPC_NO
    698672062497
  • Weight
    196.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought