Motion
5V3159

TB WOODS
5V3159

Narrow Sheave, 5V Belt Section, 31.5 O.D. in., 9 Grooves, Cast Iron Material
Mi Item #00730122
MFR #5V3159
Price$5,947.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V3159

Narrow Sheave, 5V Belt Section, 31.5 O.D. in., 9 Grooves, Cast Iron Material
Mi Item #00730122
MFR #5V3159

Mfr description
5V31.5X9-M ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,947.46/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Outside Diameter  
    31.5000 in
  • Weight
    277.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    9
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672062510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)