Motion
3B250R

BROWNING
3B250R

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 25.3500 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
Mi Item #00730152
MFR #3B250R
Price$1,808.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3B250R

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 25.3500 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
Mi Item #00730152
MFR #3B250R

Mfr description
3B250R B SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,808.13/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.125 - 3.750 in
  • Datum Diameter
    24.6000 in (A) 25.0000 in (B)
  • Face Width  
    2.5000 in
  • Keyway Size
    0.7500 in
  • Length Through Bore  
    2.8750 in
  • Outside Diameter  
    25.3500 in
  • Overall Width
    3.4063 in
  • Pitch Diameter
    24.8000 in (A) 25.3000 in (B)
  • Weight
    65.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R1
  • Manufacturer Catalog Number
    3B250R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289215454
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662289215454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)