Motion
3B300R

BROWNING
3B300R

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 30.3500 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
MI ITEM #00730153
MFR #3B300R
Price$1,930.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3B300R

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 30.3500 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
MI ITEM #00730153
MFR #3B300R

Mfr description
3B300R B SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,930.26/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.125 - 3.750 in
  • Datum Diameter
    29.6000 in (A) 30.0000 in (B)
  • Face Width  
    2.5000 in
  • Keyway Size
    0.7500 in
  • Length Through Bore  
    2.8750 in
  • Outside Diameter  
    30.3500 in
  • Overall Width
    3.4063 in
  • Pitch Diameter
    29.8000 in (A) 30.3000 in (B)
  • Weight
    89.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R1
  • Manufacturer Catalog Number
    3B300R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289311064
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289311064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)