Motion
4B62Q1

BROWNING
4B62Q1

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 6.5500 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
Mi Item #00730159
MFR #4B62Q1
Price$452.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4B62Q1

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 6.5500 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
Mi Item #00730159
MFR #4B62Q1

Mfr description
4B62Q B SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$452.10/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.750 - 2.688 in
  • Datum Diameter
    5.8000 in (A) 6.2000 in (B)
  • Face Width  
    3.2500 in
  • Keyway Size
    0.5000 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    6.5500 in
  • Overall Width
    3.5313 in
  • Pitch Diameter
    6.0000 in (A) 6.5000 in (B)
  • Weight
    13.57 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • Manufacturer Catalog Number
    4B62Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289144549
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    662289144549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)