Motion
4B300R

BROWNING
4B300R

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 30.3500 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
MI ITEM #00730168
MFR #4B300R
Your Price$2,429.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4B300R

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 30.3500 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
MI ITEM #00730168
MFR #4B300R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,429.51/each(List $2,915.42)

Overview

Mfr description
4B300R B SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R1
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.7500 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.125 - 3.750 in
  • Datum Diameter
    29.6000 in (A) 30.0000 in (B)
  • Pitch Diameter
    29.8000 in (A) 30.3000 in (B)
  • Overall Width
    3.7813 in
  • Pulley Construction
    Spoked
  • Manufacturer Catalog Number
    4B300R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289295555
  • UPC_NO
    662289295555
  • Weight
    99.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text