Motion
6B124R

BROWNING
6B124R

V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 12.7500 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
Mi Item #00730193
MFR #6B124R
Price$904.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6B124R

V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 12.7500 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
Mi Item #00730193
MFR #6B124R

Mfr description
6B124R B SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$904.70/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.125 - 3.750 in
  • Datum Diameter
    12.0000 in (A) 12.4000 in (B)
  • Face Width  
    4.7500 in
  • Keyway Size
    0.7500 in
  • Length Through Bore  
    2.8750 in
  • Outside Diameter  
    12.7500 in
  • Overall Width
    4.7500 in
  • Pitch Diameter
    12.2000 in (A) 12.7000 in (B)
  • Weight
    40.40 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R1
  • Manufacturer Catalog Number
    6B124R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289215003
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289215003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)