Motion
8B62Q
V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 6.5500 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00730207
MFR #8B62Q
Your Price$828.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 6.5500 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00730207
MFR #8B62Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$828.64/each(List $994.37)

Overview

Mfr description
8B62Q B SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q2
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.5000 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.000 - 2.625 in
  • Datum Diameter
    5.8000 in (A) 6.2000 in (B)
  • Pitch Diameter
    6.0000 in (A) 6.5000 in (B)
  • Overall Width
    6.2500 in
  • Pulley Construction
    Webbed
  • Manufacturer Catalog Number
    8B62Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289104505
  • UPC_NO
    662289104505
  • Weight
    23.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text