Overview
Mfr description
8B90R B SHEAVE
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesR2
- Bore DiameterBushing Required
- Keyway Size0.7500 in
- MaterialCast Iron
- Bushing Bore Range1.375 - 3.625 in
- Datum Diameter8.6000 in (A) 9.0000 in (B)
- Pitch Diameter8.8000 in (A) 9.3000 in (B)
- Manufacturer Catalog Number8B90R
- Manufacturer Product Page
- Manufacturer Upc Number662289234912
- UPC_NO662289234912
- Weight57.90 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data