Motion
8B94R
V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 9.7500 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
MI ITEM #00730216
MFR #8B94R
List Price$3,560.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 9.7500 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
MI ITEM #00730216
MFR #8B94R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,560.28/each for your price

Overview

Mfr description
8B94R B SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R2
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.7500 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.375 - 3.625 in
  • Datum Diameter
    9.0000 in (A) 9.4000 in (B)
  • Pitch Diameter
    9.2000 in (A) 9.7000 in (B)
  • Overall Width
    6.2813 in
  • Pulley Construction
    Webbed
  • Manufacturer Catalog Number
    8B94R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289104956
  • UPC_NO
    662289104956
  • Weight
    62.38 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text