Motion
8B200R

BROWNING
8B200R

V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 20.3500 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
Mi Item #00730222
MFR #8B200R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8B200R

V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 20.3500 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
Mi Item #00730222
MFR #8B200R

Mfr description
8B200R B SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.375 - 3.625 in
  • Datum Diameter
    19.6000 in (A) 20.0000 in (B)
  • Face Width  
    6.2500 in
  • Keyway Size
    0.7500 in
  • Length Through Bore  
    4.8750 in
  • Outside Diameter  
    20.3500 in
  • Overall Width
    6.2813 in
  • Pitch Diameter
    19.8000 in (A) 20.3000 in (B)
  • Weight
    96.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R2
  • Manufacturer Catalog Number
    8B200R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289155392
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289155392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)