Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
10B68Q B

V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 7.1500 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00730249
MFR #10B68Q B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10B68Q B SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q2
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1 to 2-5/8 in
  • UPC_NO
    662289164714
  • Weight
    36.13 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text