Motion
10B74R B

BROWNING
10B74R B

V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 7.7500 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
MI ITEM #00730251
MFR #10B74R B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
10B74R B

V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 7.7500 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
MI ITEM #00730251
MFR #10B74R B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10B74R B SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R2
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-3/8 to 3-5/8 in
  • UPC_NO
    662289154784
  • Weight
    40.10 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text