Overview
Mfr description
10B380U B SHEAVE
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesU0
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range2-3/8 to 5-1/2 in
- UPC_NO662289125746
- Weight270.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data