Motion
3C60Q
V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 6.4000 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
Mi Item #00730317
MFR #3C60Q
Price$601.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 6.4000 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
Mi Item #00730317
MFR #3C60Q

Mfr description
3C60Q C SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.02/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.750 - 2.688 in
  • Datum Diameter
    6.0000 in (C)
  • Face Width  
    3.2500 in
  • Keyway Size
    0.5000 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    6.4000 in
  • Overall Width
    3.5313 in
  • Pitch Diameter
    2.9500 in (3V) 6.4000 in (C)
  • Weight
    12.10 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • CAD Drawing
  • Manufacturer Catalog Number
    3C60Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289295784
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    662289295784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)