Motion
5C110R

BROWNING
5C110R

V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 11.4000 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
MI ITEM #00730381
MFR #5C110R
Your Price$1,888.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5C110R

V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 11.4000 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
MI ITEM #00730381
MFR #5C110R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,888.30/each(List $2,360.37)

Overview

Mfr description
5C110R C SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R1
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.7500 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.125 - 3.750 in
  • Datum Diameter
    11.0000 in (C)
  • Pitch Diameter
    11.4000 in (C)
  • Overall Width
    5.2500 in
  • Pulley Construction
    Webbed
  • Manufacturer Catalog Number
    5C110R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289311231
  • UPC_NO
    662289311231
  • Weight
    39.69 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text