Motion
6C300R

BROWNING
6C300R

V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 30.4000 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
MI ITEM #00730421
MFR #6C300R
Price$8,016.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6C300R

V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 30.4000 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
MI ITEM #00730421
MFR #6C300R

Mfr description
6C300R C SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,016.32/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.375 - 3.625 in
  • Datum Diameter
    30.0000 in (C)
  • Keyway Size
    0.7500 in
  • Outside Diameter  
    30.4000 in
  • Pitch Diameter
    30.4000 in (C)
  • Weight
    160.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R2
  • Manufacturer Catalog Number
    6C300R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289107438
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289107438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)