Motion
7C160R

BROWNING
7C160R

V-Belt Pulley - C Belt Section, 7 Groove, Bushing Required Bore Size, 16.4000 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
Mi Item #00730442
MFR #7C160R
Price$5,658.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
7C160R

V-Belt Pulley - C Belt Section, 7 Groove, Bushing Required Bore Size, 16.4000 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
Mi Item #00730442
MFR #7C160R

Mfr description
7C160R C SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,658.55/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.375 - 3.625 in
  • Datum Diameter
    16.0000 in (C)
  • Keyway Size
    0.7500 in
  • Outside Diameter  
    16.4000 in
  • Pitch Diameter
    13.9500 in (3V) 16.4000 in (C)
  • Weight
    88.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R2
  • Manufacturer Catalog Number
    7C160R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289156887
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289156887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)