Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Bushing Bore Range1.375 - 3.625 in
- Datum Diameter9.6000 in (C)
- Keyway Size0.7500 in
- Outside Diameter10.0000 in
- Pitch Diameter33.4500 in (3V) 10.0000 in (C)
- Weight70.00 lbs
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesR2
- Manufacturer Catalog Number8C96R
- Manufacturer Product Page
- Manufacturer Upc Number662289126101
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
- UPC_NO662289126101
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)