Overview
Mfr description
8C440U C SHEAVE
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesU0
- Bore DiameterBushing Required
- Keyway Size1.2500 in
- MaterialCast Iron
- Bushing Bore Range2.375 - 5.500 in
- Datum Diameter44.0000 in (C)
- Pitch Diameter5.9500 in (3V) 44.4000 in (C)
- Manufacturer Catalog Number8C440U
- Manufacturer Product Page
- Manufacturer Upc Number662289311491
- UPC_NO662289311491
- Weight358.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data