Motion
10C92R C

BROWNING
10C92R C

V-Belt Pulley - C Belt Section, 10 Groove, Bushing Required Bore Size, 9.6000 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
MI ITEM #00730487
MFR #10C92R C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
10C92R C

V-Belt Pulley - C Belt Section, 10 Groove, Bushing Required Bore Size, 9.6000 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
MI ITEM #00730487
MFR #10C92R C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-3/8 to 3-5/8 in
  • Outside Diameter  
    9.6000 in
  • Weight
    77.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R2
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289275991

Overview

Mfr description
10C92R C SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought