Overview
Mfr description
10C106R C SHEAVE
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesR2
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1-3/8 to 3-5/8 in
- UPC_NO662289146413
- Weight81.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data