Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Bushing Bore Range2-3/8 to 5-1/2 in
- Outside Diameter18.4000 in
- Weight163.00 lbs
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesU0
- MaterialCast Iron
- Number Of Grooves10
- Product TypeV-Belt Pulleys
- UPC_NO662289277025
Overview
Mfr description
10C180U C SHEAVE