Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12C150S C

V-Belt Pulley - C Belt Section, 12 Groove, Bushing Required Bore Size, 15.4000 in O.D., Split Taper Bushed, S2 Series Bushing, Cast Iron Material
MI ITEM #00730526
MFR #12C150S C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
12C150S C SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S2
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-7/8 to 4-3/16 in
  • UPC_NO
    662289146871
  • Weight
    172.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text