Motion
12C200U C

BROWNING
12C200U C

V-Belt Pulley - C Belt Section, 12 Groove, Bushing Required Bore Size, 20.4000 in O.D., Split Taper Bushed, U1 Series Bushing, Cast Iron Material
Mi Item #00730529
MFR #12C200U C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12C200U C

V-Belt Pulley - C Belt Section, 12 Groove, Bushing Required Bore Size, 20.4000 in O.D., Split Taper Bushed, U1 Series Bushing, Cast Iron Material
Mi Item #00730529
MFR #12C200U C

Mfr description
12C200U C SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-3/8 to 5-1/2 in
  • Outside Diameter  
    20.4000 in
  • Weight
    224.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    U1
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289311347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)