Motion
2TA64P1

BROWNING
2TA64P1

V-Belt Pulley - A Belt Section, 2 Groove, Bushing Required Bore Size, 6.6500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00730657
MFR #2TA64P1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2TA64P1

V-Belt Pulley - A Belt Section, 2 Groove, Bushing Required Bore Size, 6.6500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00730657
MFR #2TA64P1

Mfr description
2TA64 P1 SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Face Width  
    1.3750 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    6.6500 in
  • Pitch Diameter
    6.4 in
  • Weight
    7.20 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662289210671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)