Motion
2TA120Q1

BROWNING
2TA120Q1

V-Belt Pulley - A Belt Section, 2 Groove, Bushing Required Bore Size, 12.2500 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730662
MFR #2TA120Q1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2TA120Q1

V-Belt Pulley - A Belt Section, 2 Groove, Bushing Required Bore Size, 12.2500 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730662
MFR #2TA120Q1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    3/4 to 2-11/16 in
  • Face Width  
    1.3750 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    12.2500 in
  • Pitch Diameter
    12 in
  • Weight
    18.45 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662289190843

Overview

Mfr description
2TA120 Q1 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought