Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3TA44P1

V-Belt Pulley - A Belt Section, 3 Groove, Bushing Required Bore Size, 4.6500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
Mi Item #00730674
MFR #3TA44P1

Mfr description
3TA44 P1 SHEAVE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Face Width  
    2.0000 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    4.6500 in
  • Pitch Diameter
    4.4 in
  • Weight
    4.84 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662289180233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)