Overview
Mfr description
4TA46 P1 SHEAVE
Specifications
- Belt Section SizeA
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesP1
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1/2 to 1-3/4 in
- UPC_NO662289140343
- Weight6.28 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data