Motion
1TB60P1

BROWNING
1TB60P1

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 6.3500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00730736
MFR #1TB60P1
Price$195.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1TB60P1

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 6.3500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00730736
MFR #1TB60P1

Mfr description
1TB60 P1 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.02/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 1.750 in
  • Datum Diameter
    5.6000 in (A) 6.0000 in (B)
  • Face Width  
    1.0000 in
  • Keyway Size
    0.3750 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    6.3500 in
  • Overall Width
    2.1875 in
  • Pitch Diameter
    5.8000 in (A) 6.3000 in (B)
  • Weight
    6.20 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • CAD Drawing
  • Manufacturer Catalog Number
    1TB60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289191659
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    662289191659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)