Motion
1TB62
V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 6.5500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
Mi Item #00730737
MFR #1TB62
Price$250.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 6.5500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
Mi Item #00730737
MFR #1TB62

Mfr description
1TB62 P1 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.63/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    .500 - 1.750 in
  • Datum Diameter
    5.8000 in (A) 6.2000 in (B)
  • Face Width  
    1.0000 in
  • Keyway Size
    0.375
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    6.5500 in
  • Overall Width
    2.1400 in
  • Pitch Diameter
    6.0000 in (A) 6.5000 in (B)
  • Weight
    5.54 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • CAD Drawing
  • Manufacturer Catalog Number
    1TB62
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289201747
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • UPC_NO
    662289201747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)