Motion
1TB250

BROWNING
1TB250

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 25.3500 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730754
MFR #1TB250
Price$1,532.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1TB250

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 25.3500 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730754
MFR #1TB250

Mfr description
1TB250 Q1 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,532.23/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.750 - 2.688 in
  • Datum Diameter
    24.6000 in (A) 25.0000 in (B)
  • Face Width  
    1.0000 in
  • Keyway Size
    0.5000 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    25.3500 in
  • Overall Width
    2.7813 in
  • Pitch Diameter
    24.8000 in (A) 25.3000 in (B)
  • Weight
    42.40 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • CAD Drawing
  • Manufacturer Catalog Number
    1TB250
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289232598
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289232598

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)