Overview
Mfr description
1TB380 Q1 SHEAVE
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ1
- Bore DiameterBushing Required
- Keyway Size0.5000 in
- MaterialCast Iron
- Bushing Bore Range0.750 - 2.688 in
- Datum Diameter37.6000 in (A) 38.0000 in (B)
- Pitch Diameter37.8000 in (A) 38.3000 in (B)
- Manufacturer Catalog Number1TB380
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289262694
- UPC_NO662289262694
- Weight78.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data