Motion
3TB110

BROWNING
3TB110

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 11.3500 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
Mi Item #00730815
MFR #3TB110
Price$445.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3TB110

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 11.3500 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
Mi Item #00730815
MFR #3TB110

Mfr description
3TB110 Q1 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$445.78/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.750 - 2.688 in
  • Datum Diameter
    10.6000 in (A) 11.0000 in (B)
  • Face Width  
    2.5000 in
  • Keyway Size
    0.5000 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    11.3500 in
  • Overall Width
    3.1563 in
  • Pitch Diameter
    10.8000 in (A) 11.3000 in (B)
  • Weight
    23.32 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • CAD Drawing
  • Manufacturer Catalog Number
    3TB110
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289310432
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289310432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)