Motion
3TB136

BROWNING
3TB136

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 13.9500 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730817
MFR #3TB136
Price$553.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3TB136

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 13.9500 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730817
MFR #3TB136

Mfr description
3TB136 Q1 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.42/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.750 - 2.688 in
  • Datum Diameter
    13.2000 in (A) 13.6000 in (B)
  • Face Width  
    2.5000 in
  • Keyway Size
    0.5000 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    13.9500 in
  • Overall Width
    3.1563 in
  • Pitch Diameter
    13.4000 in (A) 13.9000 in (B)
  • Weight
    27.96 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • CAD Drawing
  • Manufacturer Catalog Number
    3TB136
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289202324
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289202324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)