Motion
4TB46
V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 4.9500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00730831
MFR #4TB46
Your Price$333.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 4.9500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00730831
MFR #4TB46

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$333.93/each(List $446.22)

Overview

Mfr description
4TB46 P1 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.3750 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.500 - 1.750 in
  • Datum Diameter
    4.2000 in (A) 4.6000 in (B)
  • Pitch Diameter
    4.4000 in (A) 4.9000 in (B)
  • Overall Width
    3.5000 in
  • Pulley Construction
    Webbed
  • Manufacturer Catalog Number
    4TB46
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289161324
  • UPC_NO
    662289161324
  • Weight
    7.60 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text