Motion
4TB68
V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 7.1500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00730842
MFR #4TB68
Your Price$864.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 7.1500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00730842
MFR #4TB68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$864.36/each(List $994.02)

Overview

Mfr description
4TB68 P1 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.3750 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.500 - 1.750 in
  • Datum Diameter
    6.4000 in (A) 6.8000 in (B)
  • Pitch Diameter
    6.6000 in (A) 7.1000 in (B)
  • Overall Width
    3.5000 in
  • Pulley Construction
    Webbed
  • Manufacturer Catalog Number
    4TB68
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289111893
  • UPC_NO
    662289111893
  • Weight
    13.10 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text