Motion
5TB70
V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 7.3500 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00730877
MFR #5TB70
Price$637.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 7.3500 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00730877
MFR #5TB70

Mfr description
5TB70 Q2 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$637.40/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.000 - 2.625 in
  • Datum Diameter
    6.6000 in (A) 7.0000 in (B)
  • Face Width  
    4.0000 in
  • Keyway Size
    0.5000 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    7.3500 in
  • Overall Width
    4.4063 in
  • Pitch Diameter
    6.8000 in (A) 7.3000 in (B)
  • Weight
    22.20 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q2
  • CAD Drawing
  • Manufacturer Catalog Number
    5TB70
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289231980
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    662289231980

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)