Overview
Mfr description
5TB160 Q2 SHEAVE
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ2
- Bore DiameterBushing Required
- Keyway Size0.5000 in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range1.000 - 2.625 in
- Datum Diameter15.6000 in (A) 16.0000 in (B)
- Pitch Diameter15.8000 in (A) 16.3000 in (B)
- Overall Width4.4063 in
- Pulley ConstructionSpoked
- Manufacturer Catalog Number5TB160
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289282487
- UPC_NO662289282487
- Weight53.18 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data