Motion
2TC84
V-Belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 8.8000 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730949
MFR #2TC84
List Price$997.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 8.8000 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730949
MFR #2TC84

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$997.28/each for your price

Overview

Mfr description
2TC84 Q1 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.5000 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.750 - 2.688 in
  • Datum Diameter
    8.4000 in (C)
  • Pitch Diameter
    2.9500 in (3V) 8.8000 in (C)
  • Overall Width
    3.0313 in
  • Pulley Construction
    Webbed
  • Manufacturer Catalog Number
    2TC84
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289133116
  • UPC_NO
    662289133116
  • Weight
    15.42 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text