Motion
2TC106

BROWNING
2TC106

V-Belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 11.0000 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730959
MFR #2TC106
Price$1,121.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2TC106

V-Belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 11.0000 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730959
MFR #2TC106

Mfr description
2TC106 Q1 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,121.04/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    .750 - 2.6875 in
  • Datum Diameter
    10.6000 in (C)
  • Face Width  
    2.2500 in
  • Keyway Size
    0.5
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    11.0000 in
  • Overall Width
    3.0313 in
  • Pitch Diameter
    11.0000 in (C)
  • Weight
    21.70 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • CAD Drawing
  • Manufacturer Catalog Number
    2TC106
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289243563
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoke
  • UPC_NO
    662289243563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)