Motion
3TC92Q1

BROWNING
3TC92Q1

V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 9.6000 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730978
MFR #3TC92Q1
Price$1,123.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3TC92Q1

V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 9.6000 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00730978
MFR #3TC92Q1

Mfr description
3TC92 Q1 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,123.98/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.750 - 2.688 in
  • Datum Diameter
    9.2000 in (C)
  • Face Width  
    3.2500 in
  • Keyway Size
    0.5000 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    9.6000 in
  • Overall Width
    3.5313 in
  • Pitch Diameter
    4.9500 in (3V) 9.6000 in (C)
  • Weight
    22.18 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • CAD Drawing
  • Manufacturer Catalog Number
    3TC92
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289283316
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    662289283316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)