Overview
Mfr description
3TC114 Q1 SHEAVE
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ1
- Bore DiameterBushing Required
- Keyway Size0.5000 in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range0.750 - 2.688 in
- Datum Diameter11.4000 in (C)
- Pitch Diameter11.8000 in (C)
- Overall Width3.5313 in
- Pulley ConstructionSpoked
- Manufacturer Catalog Number3TC114
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289310722
- UPC_NO662289310722
- Weight28.99 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data