Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Bushing Bore Range0.750 - 2.688 in
- Datum Diameter24.0000 in (C)
- Face Width3.2500 in
- Keyway Size0.5000 in
- Length Through Bore2.5000 in
- Outside Diameter24.4000 in
- Pitch Diameter24.9500 in (3V) 24.4000 in (C)
- Weight71.00 lbs
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ1
- CAD Drawing
- Manufacturer Catalog Number3TC240
- Manufacturer Product Page
- Manufacturer Upc Number662289310760
- MaterialCast Iron
- Number Of Grooves3
- Number Of Hubs1
- Product TypeV-Belt Pulleys
- UPC_NO662289310760
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)