Motion
4TC82Q2

BROWNING
4TC82Q2

V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 8.6000 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00730998
MFR #4TC82Q2
Price$739.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4TC82Q2

V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 8.6000 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00730998
MFR #4TC82Q2

Mfr description
4TC82 Q2 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$739.27/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.000 - 2.625 in
  • Datum Diameter
    8.2000 in (C)
  • Face Width  
    4.2500 in
  • Keyway Size
    0.5000 in
  • Length Through Bore  
    3.5000 in
  • Outside Diameter  
    8.6000 in
  • Overall Width
    4.5313 in
  • Pitch Diameter
    33.4500 in (3V) 8.6000 in (C)
  • Weight
    27.63 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q2
  • CAD Drawing
  • Manufacturer Catalog Number
    4TC82
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289223039
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    662289223039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)