Overview
Mfr description
4TC130 Q2 SHEAVE
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ2
- Bore DiameterBushing Required
- Keyway Size0.5000 in
- MaterialCast Iron
- Bushing Bore Range1.000 - 2.625 in
- Datum Diameter13.0000 in (C)
- Pitch Diameter13.4000 in (C)
- Manufacturer Catalog Number4TC130
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289173815
- UPC_NO662289173815
- Weight44.70 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data