Motion
4TC240

BROWNING
4TC240

V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 24.4000 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00731016
MFR #4TC240
List Price$4,117.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4TC240

V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 24.4000 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00731016
MFR #4TC240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,117.11/each for your price

Overview

Mfr description
4TC240 Q2 SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q2
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.5000 in
  • Material
    Cast Iron
  • Bushing Bore Range
    1.000 - 2.625 in
  • Datum Diameter
    24.0000 in (C)
  • Pitch Diameter
    24.4000 in (C)
  • Manufacturer Catalog Number
    4TC240
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289263950
  • UPC_NO
    662289263950
  • Weight
    85.30 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text